
Job Sight Short Sleeve T-Shirt, Class 3, Type R, Polyester, Lime, 3X
Mfr # S75322.3X
Zoro # G804873838
product price: $40.89
/eaSold in multiples of 9 for $368.01
Key Features
Size
3X
Material
Polyester
Color
Lime
Number of Outside Pockets
1 Pocket
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S75322.3X
Zoro #
G804873838
UPC #
81138038714
Country of Origin
China
Dimensions
Size
3X
Reflective Stripe Width
2 inch
Details
Item
Job Sight Short Sleeve T-Shirt
Material
Polyester
Color
Lime
Number of Outside Pockets
1 Pocket
ANSI Type
Type R
ANSI Class
Class 3
Reflective Stripe Main Color
Silver
Description
Job sight high visibility t-shirts utilize birds eye polyester high wicking moisture management fabric features: ansi/isea 107 type r class 3 compliant t-shirt for high visibility. fluorescent yellow-green background material for excellent daytime visibility. short sleeve. birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. 1 pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.