Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Job Sight Sweatshirt, Size XL, Hi-Vis Green/Yellow

  • Mfr # S76522

  • Zoro # G5477389


product price: $73.59
/ea

Key Features

Color
Green/Yellow
Material
Polyester
Fabric Weight
2.6 oz
Features
Full Vented Cape Back With Side Vents and Additional Venting on the Chest for Improved Air Circulation, Ultra Lightweight, Breathable Material and Design are Ideal for Warmer Climates and Workers Exposed to Heat Stress During Extended Outdoor Work Hours
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S76522
Zoro #
G5477389
UPC #
081138003170
Country of Origin
China

Dimensions

Size
XL
Length
35 1/2 in
Fits Chest Size
48 in to 50 in
Minimum Chest Size
53 in
Reflective Stripe Width
2 in

Details

Item
Work Shirt
Color
Green/Yellow
Material
Polyester
Fabric Weight
2.6 oz
Features
Full Vented Cape Back With Side Vents and Additional Venting on the Chest for Improved Air Circulation, Ultra Lightweight, Breathable Material and Design are Ideal for Warmer Climates and Workers Exposed to Heat Stress During Extended Outdoor Work Hours
Number of Outside Pockets
3
Gender
Men's
ANSI Class
3
Closure Type
Button Down
Standards
ANSI/ISEA 107
Wrist Closure
Buttons
Series
S76522
Collar Style
Fold-Up
Pocket Locations
Left Chest, Right Chest
Cuff Style
Open
Reflective Stripe Main Color
Silver
Reflective Tape Type
Glass Bead
Front Closure Type
Button
Tag-less
No
Sleeve Type
Long
Shirt Style
Sportsman Shirt
ANSI Type
R

Description

Work Shirt, Gender Men's, ANSI Class 3, Shirt Style Sportsman Shirt, Material Polyester, Number of Outside Pockets 3, Front Closure Type Button, Collar Style Fold-Up, Color Green/Yellow, Size XL, Fabric Weight 2.6 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Long, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.