Job Sight Work Shirt, Size 5XL, Hi-Vis Green/Yellow

  • Mfr # S76522

  • Zoro # G5477346


product price: $73.59
/ea

Key Features

Color
Green/Yellow
Material
Polyester
Fabric Weight
2.6 oz
Features
Full Vented Cape Back With Side Vents and Additional Venting on the Chest for Improved Air Circulation, Ultra Lightweight, Breathable Material and Design are Ideal for Warmer Climates and Workers Exposed to Heat Stress During Extended Outdoor Work Hours
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S76522
Zoro #
G5477346
UPC #
081138003217
Country of Origin
China

Dimensions

Size
5XL
Length
38 1/2 in
Fits Chest Size
64 in to 66 in
Reflective Stripe Width
2 in
Minimum Chest Size
65 in

Details

Item
Work Shirt
Color
Green/Yellow
Material
Polyester
Fabric Weight
2.6 oz
Features
Full Vented Cape Back With Side Vents and Additional Venting on the Chest for Improved Air Circulation, Ultra Lightweight, Breathable Material and Design are Ideal for Warmer Climates and Workers Exposed to Heat Stress During Extended Outdoor Work Hours
Number of Outside Pockets
3
Gender
Men's
ANSI Class
3
Closure Type
Button Down
Standards
ANSI/ISEA 107
Reflective Tape Type
Glass Bead
Reflective Stripe Main Color
Silver
Collar Style
Fold-Up
ANSI Type
R
Series
S76522
Tag-less
No
Cuff Style
Open
Wrist Closure
Buttons
Front Closure Type
Button
Sleeve Type
Long
Shirt Style
Sportsman Shirt
Pocket Locations
Left Chest, Right Chest

Description

Work Shirt, Gender Men's, ANSI Class 3, Shirt Style Sportsman Shirt, Material Polyester, Number of Outside Pockets 3, Front Closure Type Button, Collar Style Fold-Up, Color Green/Yellow, Size 5XL, Fabric Weight 2.6 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Long, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.