Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kids Rain Boots, PVC, Polypropylene, Black, 2

  • Mfr # 11714

  • Zoro # G8457508


product price: $21.99
/pr

Key Features

Color
Black
Material
PVC, Polypropylene
Waterproof
Yes
Gender
Youth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11714
Zoro #
G8457508
UPC #
081138117228
Country of Origin
China

Dimensions

Size
2

Details

Item
Kids Rain Boots
Color
Black
Material
PVC, Polypropylene
Waterproof
Yes
Gender
Youth

Description

Rain Boot,PVC,Youth,Black/Tan Size02,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.