Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kids Rain Boots, PVC, Polypropylene, Blue, 8

  • Mfr # 11668

  • Zoro # G8457517


product price: $17.73
/pr

Key Features

Color
Blue
Material
PVC, Polypropylene
Waterproof
Yes
Gender
Youth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11668
Zoro #
G8457517
UPC #
081138116689
Country of Origin
China

Dimensions

Size
8

Details

Item
Kids Rain Boots
Color
Blue
Material
PVC, Polypropylene
Waterproof
Yes
Gender
Youth

Description

Rubber Boot, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.