
Long Sleeve Hi-Vis T-Shirt, 3, R, Birds Eye Polyester, Lime, XL
Mfr # S75222.XL
Zoro # G004873812
product price:Â $27.99
/ea
Sold in multiples of 9 for $251.91
Key Features
Size
XL
Material
Birds Eye Polyester
Color
Lime
Number of Outside Pockets
1
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S75222.XL
Zoro #
G004873812
UPC #
81138755246
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 inch
Details
Item
Long Sleeve Hi-Vis T-Shirt
Material
Birds Eye Polyester
Color
Lime
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Reflective Stripe Main Color
Silver
Description
Tingley reflective t-shirt, long sleeve, 1 pocket, silver tape, type r, class 3, fl lime, xl ansi/isea 107 type r class 3 compliant t-shirt. Long sleeve. Fluorescent lime background material for excellent daytime visibility birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. Ansi/isea 107 type r class 3 compliant t-shirt. Long sleeve. Fluorescent lime background material for excellent daytime visibility birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.