Zoro Homepage

Long Sleeve Hi-Vis T-Shirt, 75 denier polyester, Lime, 5X

  • Mfr # S76522.5X

  • Zoro # G804873814


product price: $88.85
/ea
Sold in multiples of 9 for $799.65
Free Shipping & Returns

Key Features

Size
5X
Material
75 denier polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S76522.5X
Zoro #
G804873814
UPC #
81138003217
Country of Origin
China

Dimensions

Size
5X
Reflective Stripe Width
2 inches

Details

Item
Long Sleeve Hi-Vis T-Shirt
Material
75 denier polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 3
Number of Outside Pockets
2
Type
Reflective Long Sleeve Shirt
ANSI Type
Type R
ANSI Class
Class 3

Description

Tingley reflective long sleeve shirt, silver tape, type r, class 3, fl lime, 5xl ansi/isea 107 type r class 2 compliant short sleeve shirt for high visibility. Loaded with premium features for multipurpose applications. Fluorescent lime background material for excellent daytime visibility. 2" silver reflective tape reflects light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.