Zoro Homepage

Long Sleeve Hi-Vis T-Shirt, Birds Eye Polyester, Lime, 3X

  • Mfr # S75502.3X

  • Zoro # G405660899


product price: $26.85
/ea
Sold in multiples of 9 for $241.65

Key Features

Material
Birds Eye Polyester
Color
Lime
Number of Outside Pockets
1
Type
T-Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75502.3X
Zoro #
G405660899
UPC #
81138045118
Country of Origin
China

Dimensions

Size
3X

Details

Item
Long Sleeve Hi-Vis T-Shirt
Material
Birds Eye Polyester
Color
Lime
Number of Outside Pockets
1
Type
T-Shirt

Description

Tingley enhanced visibility t-shirt, long sleeve, 1 pocket, fl lime, 3xl long sleeve t-shirt. Fluorescent lime background material for excellent daytime visibility. Birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. 1 pocketlong sleeve t-shirt. Fluorescent lime background material for excellent daytime visibility. Birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. 1 pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.