
Long Sleeve Hi-Vis T-Shirt, Class 3, Type R, 75 denier polyester, Lime, 4X
Mfr # S76522.4X
Zoro # G304873765
product price: $88.85
/eaSold in multiples of 9 for $799.65
Free Shipping & Returns
Key Features
Size
4X
Material
75 denier polyester
Color
Lime
Number of Outside Pockets
2
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S76522.4X
Zoro #
G304873765
UPC #
81138003200
Country of Origin
China
Dimensions
Size
4X
Reflective Stripe Width
2 inch
Details
Item
Long Sleeve Hi-Vis T-Shirt
Material
75 denier polyester
Color
Lime
Number of Outside Pockets
2
ANSI Type
Type R
ANSI Class
Class 3
Gender
Unisex
Reflective Stripe Main Color
Silver
Description
Tingley reflective long sleeve shirt, silver tape, type r, class 3, fl lime, 4xl ansi/isea 107 type r class 2 compliant short sleeve shirt for high visibility. Loaded with premium features for multipurpose applications. Fluorescent lime background material for excellent daytime visibility. 2" silver reflective tape reflects light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.