Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Sleeve Hi-Vis T-Shirt, Class 3, Type R, 75 denier polyester, Lime, XL

  • Mfr # S76522.XL

  • Zoro # G404873696


product price: $100.99
/ea
Sold in multiples of 9 for $908.91
Free Shipping & Returns

Key Features

Size
XL
Material
75 denier polyester
Color
Lime
Number of Outside Pockets
2
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S76522.XL
Zoro #
G404873696
UPC #
81138003170
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 inch

Details

Item
Long Sleeve Hi-Vis T-Shirt
Material
75 denier polyester
Color
Lime
Number of Outside Pockets
2
ANSI Type
Type R
ANSI Class
Class 3
Reflective Stripe Main Color
Silver

Description

Tingley reflective long sleeve shirt, silver tape, type r, class 3, fl lime, xl ansi/isea 107 type r class 2 compliant short sleeve shirt for high visibility. Loaded with premium features for multipurpose applications. Fluorescent lime background material for excellent daytime visibility. 2" silver reflective tape reflects light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.