Zoro Homepage

Long Sleeve Hi-Vis T-Shirt, Class 3, Type R, Birds Eye Polyester, Lime, 3X

  • Mfr # S75222.3X

  • Zoro # G404873818


product price: $26.45
/ea
Sold in multiples of 9 for $238.05

Key Features

Size
3X
Material
Birds Eye Polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 2
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75222.3X
Zoro #
G404873818
UPC #
81138755260
Country of Origin
China

Dimensions

Size
3X
Reflective Stripe Width
2 inch

Details

Item
Long Sleeve Hi-Vis T-Shirt
Material
Birds Eye Polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 2
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Gender
Unisex
Type
T-Shirt
Reflective Stripe Main Color
Silver

Description

Tingley reflective t-shirt, long sleeve, 1 pocket, silver tape, type r, class 3, fl lime, 3xl ansi/isea 107 type r class 3 compliant t-shirt. Long sleeve. Fluorescent lime background material for excellent daytime visibility birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. Ansi/isea 107 type r class 3 compliant t-shirt. Long sleeve. Fluorescent lime background material for excellent daytime visibility birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.