
Long Sleeve Hi-Vis T-Shirt, Class 3, Type R, Birds Eye Polyester, Lime, 4X
Mfr # S75222.4X
Zoro # G504873817
product price: $26.45
/eaSold in multiples of 9 for $238.05
Key Features
Material
Birds Eye Polyester
Color
Lime
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S75222.4X
Zoro #
G504873817
UPC #
81138755277
Country of Origin
China
Dimensions
Size
4X
Reflective Stripe Width
2 inch
Details
Item
Long Sleeve Hi-Vis T-Shirt
Material
Birds Eye Polyester
Color
Lime
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Reflective Stripe Main Color
Silver
Description
Tingley reflective t-shirt, long sleeve, 1 pocket, silver tape, type r, class 3, fl lime, 4xl ansi/isea 107 type r class 3 compliant t-shirt. Long sleeve. Fluorescent lime background material for excellent daytime visibility birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. Ansi/isea 107 type r class 3 compliant t-shirt. Long sleeve. Fluorescent lime background material for excellent daytime visibility birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.