L/XL High Visibility Vest, Yellow/Green
Mfr # V81522
Zoro # G6061045
product price: $71.15
/eaKey Features
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V81522
Zoro #
G6061045
UPC #
081138815223
Country of Origin
China
Dimensions
Size
L/XL
Fits Chest Size
44" to 50"
Vest Size
44" to 50"
Length
29 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
5 Point Breakaway
Hazard Risk Category (HRC)
1
Vest Stripe Color Family
Silver
Standards
ASTM F1506, ANSI 107 Type R Class 2, NFPA 70E - CAT 1 Compliant
ATPV Rating
6.8 cal/sq cm
Number of Inside Pockets
2
Number of Outside Pockets
0
Reflective Stripe Color
Silver
Arc Flash PPE Category
1
Fabric Construction
Mesh
Description
High Visibility Vest, ANSI Class 2, Vest Size 44 In. to 50 In., Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating 6.8 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 5 Point Breakaway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.