Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnaprene Flame Resistant Rain Coat, Tan, 3XL

  • Mfr # C12168

  • Zoro # G0689440


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12168
Zoro #
G0689440
UPC #
081138121669
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
60 in
Fits Chest Size
56 in to 58 in
Thickness
12 mil
Minimum Chest Size
66 in
Maximum Chest Size
66 in
Sleeve Length
37 1/2 in

Details

Item
Flame Resistant Rain Coat
Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Resists
Acids, Alcohol, Animal Fats, Chemicals, Flame, Mildew, Oil, Rain, Solvents, Wind
Includes
Closures At Cuffs, Attached Hood, 60" Length, 210 Denier Nylon
Hood Style
Attached
Seam Style
Taped
Liner Material
Nylon
Arc Flash PPE Category
0
Rainwear Features
Chemical Resistant, Wind Resistant
Standards
ASTM D6413
High-Visibility
No
Features
Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Insulated for Cold Conditions
No
Lining Material
Nylon
Back Stripe Pattern
None
Wind-Resistant
Yes
Garment Type
Rain Coat
Includes Lining
Yes
Front Stripe Pattern
None
Includes Removable Liner
No
Number of Inside Pockets
0
ANSI Type
Unrated
Includes Hood
Yes
Style
Rain Coat
Cuff Style
Elastic
Coating Material
Nylon
Series
C12168
Hood Features
Oversized Hood
Collar Style
No Collar
ANSI Class
Not Rated

Description

Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 60 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in, Lining Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.