Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnaprene Flame Resistant Rain Coat, Tan, 4XL

  • Mfr # C12148

  • Zoro # G0689501


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Color
Olive Drab
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12148
Zoro #
G0689501
UPC #
081138121577
Country of Origin
Viet Nam

Dimensions

Size
4XL
Length
52 in
Thickness
12 mil
Fits Chest Size
60 in to 62 in
Maximum Chest Size
70 in
Sleeve Length
38 1/2 in
Minimum Chest Size
70 in

Details

Item
Flame Resistant Rain Coat
Color
Olive Drab
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Arc Flash PPE Category
0
Liner Material
Nylon
Standards
ASTM D6413
Resists
Acids, Alcohol, Animal Fats, Chemicals, Flame, Mildew, Oil, Rain, Solvents, Wind
Rainwear Features
Chemical Resistant, Wind Resistant
Includes
Closures At Cuffs, Attached Hood, 48" Length, 210 Denier Nylon
Hood Style
Attached
Seam Style
Taped
High-Visibility
No
Features
Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Garment Type
Rain Coat
Hood Features
Oversized Hood
Coating Material
Neoprene
Includes Lining
Yes
Collar Style
No Collar
Wind-Resistant
Yes
Series
C12148
Style
Rain Coat
ANSI Class
Not Rated
Includes Hood
Yes
Insulated for Cold Conditions
No
Number of Inside Pockets
0
ANSI Type
Unrated
Lining Material
Neoprene
Front Stripe Pattern
None
Back Stripe Pattern
None
Includes Removable Liner
No
Cuff Style
Elastic

Description

Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Olive Drab, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 52 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 70 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.