Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnaprene Flame Resistant Rain Coat, Tan, S

  • Mfr # C12148

  • Zoro # G0689565


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Color
Olive Drab
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12148
Zoro #
G0689565
UPC #
081138121515
Country of Origin
Viet Nam

Dimensions

Size
S
Length
47 in
Fits Chest Size
36 in to 38 in
Thickness
12 mil
Maximum Chest Size
46 in
Sleeve Length
32 1/2 in
Minimum Chest Size
46 in

Details

Item
Flame Resistant Rain Coat
Color
Olive Drab
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Liner Material
Nylon
Hood Style
Attached
Standards
ASTM D6413
Seam Style
Taped
Resists
Acids, Alcohol, Animal Fats, Chemicals, Flame, Mildew, Oil, Rain, Solvents, Wind
Rainwear Features
Chemical Resistant, Wind Resistant
Includes
Closures At Cuffs, Attached Hood, 48" Length, 210 Denier Nylon
Arc Flash PPE Category
0
High-Visibility
No
Features
Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Insulated for Cold Conditions
No
Includes Removable Liner
No
Garment Type
Rain Coat
Coating Material
Neoprene
Series
C12148
ANSI Type
Unrated
Cuff Style
Elastic
Wind-Resistant
Yes
Hood Features
Oversized Hood
Number of Inside Pockets
0
Collar Style
No Collar
Includes Lining
Yes
Front Stripe Pattern
None
ANSI Class
Not Rated
Lining Material
Neoprene
Includes Hood
Yes
Style
Rain Coat
Back Stripe Pattern
None

Description

Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Olive Drab, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 47 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.