Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnaprene Flame Resistant Rain Coat, Tan, S

  • Mfr # C12168

  • Zoro # G0689495


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12168
Zoro #
G0689495
UPC #
081138121614
Country of Origin
Viet Nam

Dimensions

Size
S
Length
60 in
Fits Chest Size
36 in to 38 in
Thickness
12 mil
Sleeve Length
32 1/2 in
Maximum Chest Size
46 in
Minimum Chest Size
46 in

Details

Item
Flame Resistant Rain Coat
Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Includes
Closures At Cuffs, Attached Hood, 60" Length, 210 Denier Nylon
Rainwear Features
Chemical Resistant, Wind Resistant
Liner Material
Nylon
Standards
ASTM D6413
Hood Style
Attached
Seam Style
Taped
Resists
Acids, Alcohol, Animal Fats, Chemicals, Flame, Mildew, Oil, Rain, Solvents, Wind
Arc Flash PPE Category
0
High-Visibility
No
Features
Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Includes Hood
Yes
Front Stripe Pattern
None
Includes Removable Liner
No
Hood Features
Oversized Hood
Style
Rain Coat
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Cuff Style
Elastic
Collar Style
No Collar
Includes Lining
Yes
Coating Material
Nylon
Wind-Resistant
Yes
Lining Material
Nylon
Series
C12168
Number of Inside Pockets
0
ANSI Type
Unrated
Garment Type
Rain Coat
Back Stripe Pattern
None

Description

Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 60 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.