Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnaprene Flame Resistant Rain Jacket, Tan, 2XL

  • Mfr # J12148

  • Zoro # G0689389


product price: $60.51
/ea

Key Features

Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J12148
Zoro #
G0689389
UPC #
081138121454
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
32 in
Thickness
12 mil
Fits Chest Size
52 in to 54 in
Minimum Chest Size
62 in
Maximum Chest Size
62 in
Sleeve Length
36 1/2 in

Details

Item
Flame Resistant Rain Jacket
Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Includes
Attached Hood, Inner Sleeves with Elastic Closures, 210 Denier Nylon
Liner Material
Nylon
Rainwear Features
Chemical Resistant, Wind Resistant
Hood Style
Attached
Arc Flash PPE Category
0
Seam Style
Taped
Standards
ASTM D6413
Resists
Chemical, Flame, Mildew, Water, Wind
High-Visibility
No
Features
Elastic Inner Cuffs for Improved Protection, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Insulated for Cold Conditions
No
Series
J12148
ANSI Type
Unrated
Includes Removable Liner
No
Cuff Style
Elastic
Includes Lining
Yes
ANSI Class
Not Rated
Lining Material
Nylon
Back Stripe Pattern
None
Number of Inside Pockets
0
Garment Type
Rain Jacket
Style
Rain Jacket
Coating Material
Neoprene
Wind-Resistant
Yes
Hood Features
Hood With Drawcord
Front Stripe Pattern
None
Includes Hood
Yes

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.