Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnaprene Flame Resistant Rain Jacket, Tan, L

  • Mfr # J12148

  • Zoro # G0689407


product price: $63.19
/ea

Key Features

Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J12148
Zoro #
G0689407
UPC #
081138121430
Country of Origin
Viet Nam

Dimensions

Size
L
Length
31 in
Thickness
12 mil
Fits Chest Size
44 in to 46 in
Sleeve Length
34 1/2 in
Maximum Chest Size
54 in
Minimum Chest Size
54 in

Details

Item
Flame Resistant Rain Jacket
Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Rainwear Features
Chemical Resistant, Wind Resistant
Resists
Chemical, Flame, Mildew, Water, Wind
Includes
Attached Hood, Inner Sleeves with Elastic Closures, 210 Denier Nylon
Hood Style
Attached
Seam Style
Taped
Liner Material
Nylon
Standards
ASTM D6413
Arc Flash PPE Category
0
High-Visibility
No
Features
Elastic Inner Cuffs for Improved Protection, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Includes Hood
Yes
Style
Rain Jacket
ANSI Class
Not Rated
Includes Lining
Yes
Back Stripe Pattern
None
Insulated for Cold Conditions
No
Wind-Resistant
Yes
Series
J12148
Front Stripe Pattern
None
ANSI Type
Unrated
Coating Material
Neoprene
Includes Removable Liner
No
Garment Type
Rain Jacket
Cuff Style
Elastic
Hood Features
Hood With Drawcord
Number of Inside Pockets
0
Lining Material
Nylon

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.