Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnaprene Flame Resistant Rain Jacket, Tan, M

  • Mfr # J12148

  • Zoro # G0689416


product price: $63.19
/ea

Key Features

Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J12148
Zoro #
G0689416
UPC #
081138121423
Country of Origin
Viet Nam

Dimensions

Size
M
Length
30 in
Fits Chest Size
40 in to 42 in
Thickness
12 mil
Maximum Chest Size
50 in
Sleeve Length
33 1/2 in
Minimum Chest Size
50 in

Details

Item
Flame Resistant Rain Jacket
Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Rainwear Features
Chemical Resistant, Wind Resistant
Arc Flash PPE Category
0
Standards
ASTM D6413
Seam Style
Taped
Resists
Chemical, Flame, Mildew, Water, Wind
Hood Style
Attached
Liner Material
Nylon
Includes
Attached Hood, Inner Sleeves with Elastic Closures, 210 Denier Nylon
High-Visibility
No
Features
Elastic Inner Cuffs for Improved Protection, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Lining Material
Nylon
Number of Inside Pockets
0
Insulated for Cold Conditions
No
Wind-Resistant
Yes
Cuff Style
Elastic
Series
J12148
Includes Lining
Yes
Front Stripe Pattern
None
ANSI Type
Unrated
Garment Type
Rain Jacket
ANSI Class
Not Rated
Coating Material
Neoprene
Hood Features
Hood With Drawcord
Includes Removable Liner
No
Back Stripe Pattern
None
Style
Rain Jacket
Includes Hood
Yes

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.