Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnaprene Flame Resistant Rain Jacket, Yellow, 4XL

  • Mfr # J12207

  • Zoro # G0689285


product price: $52.55
/ea

Key Features

Color
Yellow
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J12207
Zoro #
G0689285
UPC #
081138122079
Country of Origin
Viet Nam

Dimensions

Size
4XL
Length
32 in
Thickness
12 mil
Fits Chest Size
60 in to 62 in
Minimum Chest Size
70 in
Sleeve Length
36 in
Maximum Chest Size
70 in

Details

Item
Flame Resistant Rain Jacket
Color
Yellow
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Hood Style
None
Arc Flash PPE Category
0
Includes
Corduroy Tip Collar, Hood Snaps
Resists
Chemical, Flame, Mildew, Water
Standards
ASTM D6413
Seam Style
Taped
Liner Material
Nylon
Rainwear Features
Chemical Resistant, Wind Resistant
High-Visibility
No
Features
Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind, Take-Up Snaps on Sleeves for Adjustable Fit
Series
J12207
ANSI Type
Unrated
Wind-Resistant
Yes
Front Stripe Pattern
None
Cuff Style
Snaps
ANSI Class
Not Rated
Number of Inside Pockets
0
Includes Removable Liner
No
Includes Lining
Yes
Lining Material
Nylon
Insulated for Cold Conditions
No
Garment Type
Rain Jacket
Includes Hood
No
Back Stripe Pattern
None
Coating Material
Neoprene
Style
Rain Jacket

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 70 in, Lining Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.