Shop TINGLEY
See all product information
Create Account
MB922B Neoprene Steel Toe Snugleg Boots, Brick Red/Brown, Size 7
- Mfr # MB922B.07
- Zoro # G305656282
product price:
$
202.99
/ea
Sold in multiples of 9 for
$1,826.91
Free Shipping & Returns
Key Features
Size
7
Toe Type
Steel
Height
12½ inch
Upper Material
Neoprene
Style Number
MB922B.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB922B.07
- Zoro #
- G305656282
- UPC #
- 81138922273
- Country of Origin
- China
- Toe Type
- Steel
- Upper Material
- Neoprene
- Style Number
- MB922B.07
Dimensions
- Size
- 7
- Height
- 12½ inch
Description
Tingley mb922b neoprene steel toe snugleg boots, brick red/brown, size 7 neoprene snugleg boots - flexible, durable, comfortable. Designed for tough industrial environments. Made with a multi-ply manufacturing method. Every boot is dipped with a neoprene coating and sealant, so the foot is surrounded by a layer of 100% waterproof and chemical resistant neoprene for optimum protection and extraordinary comfort. Ideal applications: food processing, particularly red meat, dairy, chemical, petrochemical, particularly exploration, and production. Chemical resistance: animal fats and blood, oils, certain acids, alcohols, alkali and certain solvents.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.