Shop TINGLEY
See all product information
Create Account
MB926B Dipped Neoprene Snugleg Boots, Brick Red/Brown, Size 6
- Mfr # MB926B.06
- Zoro # G905656262
product price:Â
$
313.99
/ea
Sold in multiples of 9 for
$2,825.91
Free Shipping & Returns
Key Features
Size
6
Toe Type
Plain Toe
Height
16"
Upper Material
Neoprene
Footwear Shank
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB926B.06
- Zoro #
- G905656262
- UPC #
- 81138926264
- Country of Origin
- China
- Toe Type
- Plain Toe
- Upper Material
- Neoprene
- Footwear Shank
- Steel
- Style Number
- MB926B.06
Dimensions
- Size
- 6
- Height
- 16"
Description
Tingley mb926b dipped neoprene snugleg boots, brick red/brown, size 6 neoprene snugleg boots - flexible, durable, comfortable. Designed for tough industrial environments. Made with a multi-ply manufacturing method. Every boot is dipped with a neoprene coating and sealant, so the foot is surrounded by a layer of 100% waterproof and chemical resistant neoprene for optimum protection and extraordinary comfort. Ideal applications: food processing, particularly red meat, dairy, chemical, petrochemical, particularly exploration, and production. Chemical resistance: animal fats and blood, oils, certain acids, alcohols, alkali and certain solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.