Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Badger Insulated Tall Rubber Boots, Plain Toe, 17 in Height, Black, 9

  • Mfr # 80151

  • Zoro # G5674996


product price: $164.69
/pr
Free Shipping & Returns

Key Features

Size
9
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80151
Zoro #
G5674996
UPC #
081138044517
Country of Origin
China

Dimensions

Size
9
Height
17 in
Footwear Width
M
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Insulated Tall Rubber Boots
Series
Badger
Upper Material
Half Rubber-Neoprene
Heel Style
Flat Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Fishing, General Purpose, Hunting, Municipal Services, Outdoors, Public Works, Transportation, Utilities
Static Dissipative
No
Waterproof Type
Vulcanization
Style Number
80151
Footwear Sole Pattern
Cleated
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull-On
Insulated
Yes
Shank Material
Rubber
Completely Non Metallic
Yes
Removable Insole
Yes
Oil Resisting Sole
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Midsole Material
Rubber
Footwear Brand
TINGLEY
Insole Color
Black
Max. Operating Temp.
120 Degrees F
Shoe Style
Knee
Safety Criteria
Cold-Insulated, Flat Heel, Non-Metallic, Plain Toe, Waterproof
Insole Material
Polyurethane
Cold-Insulation Technology
5mm Neoprene, Fleece-Lined, EVA Midsole

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 9, Footwear Width M, Men's, Boot Height 17 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.