Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Badger Mid Rubber Boots, Plain Toe, 12 in Height, Black, 7

  • Mfr # 87121

  • Zoro # G5757858


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Size
7
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87121
Zoro #
G5757858
UPC #
081138044821
Country of Origin
China

Dimensions

Size
7
Height
12 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boots
Series
Badger
Upper Material
Half Rubber-Neoprene
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose, Municipal Services, Public Works, Transportation, Utilities
Electrical Hazard Rated
No
Shank Material
Steel
Footwear Closure Type
Pull-On
Metatarsal Guard
No
Midsole Material
Rubber
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Waterproof Type
Vulcanization
Style Number
87121
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Insulated
No
Removable Insole
Yes
Oil Resisting Sole
No
Static Dissipative
No
Insole Material
Polyurethane
Safety Criteria
Defined Heel, Non-Metallic, Plain Toe, Waterproof
Footwear Brand
TINGLEY
Shoe Style
Mid-Calf
Insole Color
Black
Max. Operating Temp.
120 Degrees F

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width M, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.