Zoro Homepage

Men's Badger Tall Rubber Boots, Plain Toe, 15 in Height, Black, 5

  • Mfr # 87151

  • Zoro # G5774922


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Defined Heel, Plain Toe, Waterproof
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87151
Zoro #
G5774922
UPC #
081138044586
Country of Origin
China

Dimensions

Size
5
Height
15 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 5, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.