Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Badger Tall Rubber Boots, Steel Toe, 15 in Height, Black, 7

  • Mfr # 87251

  • Zoro # G5776058


product price: $143.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87251
Zoro #
G5776058
UPC #
081138044715
Country of Origin
China

Dimensions

Size
7
Height
15 in
Heel Height
1/2 in
Footwear Width
M
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Badger
Upper Material
Half Rubber-Neoprene
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose, Municipal Services, Public Works, Transportation, Utilities
Oil Resisting Sole
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Removable Insole
Yes
Style Number
87251
Shank Material
Steel
Insulated
No
Footwear Closure Type
Pull-On
Standards
ASTM F2413-18
Static Dissipative
No
Chain Saw Cut Resistant
No
Waterproof Type
Vulcanization
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Midsole Material
Rubber
Completely Non Metallic
No
Footwear Brand
TINGLEY
Safety Criteria
Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
Max. Operating Temp.
120 Degrees F
Insole Material
Polyurethane
Insole Color
Black
Shoe Style
Knee

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.