Zoro Homepage

Men's Badger Tall Rubber Boots, Steel Toe, 15 in Height, Black, 9

  • Mfr # 87251

  • Zoro # G5776067


product price: $143.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87251
Zoro #
G5776067
UPC #
081138044739
Country of Origin
China

Dimensions

Size
9
Height
15 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Badger
Upper Material
Half Rubber-Neoprene
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose, Municipal Services, Public Works, Transportation, Utilities
Style Number
87251
Shank Material
Steel
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Insulated
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Waterproof Type
Vulcanization
Removable Insole
Yes
Oil Resisting Sole
No
Midsole Material
Rubber
Standards
ASTM F2413-18
Footwear Closure Type
Pull-On
Completely Non Metallic
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Max. Operating Temp.
120 Degrees F
Footwear Brand
TINGLEY
Shoe Style
Knee
Insole Color
Black
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.