Men's Flite Mid Rubber Boots, Steel Toe, 10 in Height, Navy Blue/Red, M12

  • Mfr # 26226

  • Zoro # G208637012


product price:  $106.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
100% liquidproof
Color
Navy Blue/Red
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26226
Zoro #
G208637012
UPC #
081138058088
Country of Origin
China

Dimensions

Size
M12
Height
10 in
Footwear Width
D/M
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
100% liquidproof
Color
Navy Blue/Red
Item
Mid Rubber Boots
Series
Flite
Upper Material
PVC, Rubber
Heel Style
Cushioned Heel
Footwear Shank
No
Footwear Application
Chemical, Farm/Agriculture, Food Processing, Petrochemical
Standards
ASTM F1671, ASTM F2413 M/I/C EH, ASTM F3445 SR
Puncture Resistant Insole
No
Insulated
Yes
Completely Non Metallic
Yes
Midsole Material
Nitrile Rubber
Slip-Resistance Rating (SATRA Test Values)
Backward Forepart Slip: Dairy Tile (Dry): 1.03, Dairy Tile (Wet): 0.82, Dairy Tile (Oily): 0.43, Dairy Tile (Oily/Wet): 0.46, Forward Heel Slip: Dairy Tile (Dry): 1.07, Dairy Tile (Wet): 0.90, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.50
Metatarsal Guard
No
Ninety Degree Heel
Yes
Waterproof Type
Aerex 1.5.5
Electrical Hazard Rated
Yes
Shank Material
Aerex 1.5.5
Oil Resisting Sole
Yes
Style Number
26226
Outsole Material
Nitrile Rubber
Features
Beveled Heel for Reduced Back and Leg Strain, Chevron-Plus Nitrile Rubber Outsole Provides Superior Grip on Dry, Wet and Contaminated Surfaces, Seamless Upper is 100% Liquid-Proof, Thumb Pocket at Top Opening for Firm, No-Slip Grip
Cold-Insulation Technology
Self Insulating Air Bubbles
Shoe Style
Mid-Calf
Metatarsal Guard Style
None

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Not Applicable, Insulated Yes, Size Men's 12, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.