Zoro Homepage

Men's Flite Tall Rubber Boots, Composite Toe, 15" Height, Black, 6

  • Mfr # 27251

  • Zoro # G5477851


product price: $85.59
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27251
Zoro #
G5477851
UPC #
81138007123
Country of Origin
China

Dimensions

Size
6
Height
15"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Flite
Upper Material
Aerex 1.5.5(R)
Heel Style
Defined Heel
Features
Cutline at 12 in
Footwear Shank
Yes
Footwear Application
Agriculture, Chemical, Dairy, Food Processing, Petrochemical
Footwear Closure Type
Pull On
Metatarsal Guard
No
Midsole Material
Hardened Rubber
Resists
Acids, Caustics, Alcohols, Fats, Oils, Hydrocarbons, Ketones, Solvents, and Other Chemicals
Style Number
27251
Insulation Type
Self-insulating
Typical Rubber Boot Application
High Chemical Resistant
Footwear Sole Pattern
Cleated
Outsole Material
Nitrile Rubber
For Outdoor Traction
Yes
Shank Material
Hardened Rubber
Toe Shape
Round
Insulated
Yes
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Removable Insole
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Waterproof Type
Seamless Foam Injection
Shoe Style
Knee
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.88
Max. Operating Temp.
120 Degrees F
Cold-Insulation Technology
Self-Insulating Air Bubbles
Oil-Resistant Sole Technology
Nitrile Material
Footwear Brand
TINGLEY
Insole Material
EVA
Insole Color
Black
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 6, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.