Zoro Homepage

Men's Flite Tall Rubber Boots, Composite Toe, 15 in Height, Gray, 11

  • Mfr # 28259

  • Zoro # G5722439


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Composite
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28259
Zoro #
G5722439
UPC #
081138036369
Country of Origin
China

Dimensions

Size
11
Height
15 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Gray
Item
Tall Rubber Boots
Series
Flite
Upper Material
Aerex 1.5.5(R)
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Chemical, Dairy, Food Processing, Petrochemical
Footwear Sole Pattern
Safety Loc
Insulation Type
Thermal
Standards
ASTM F2413-18
Outsole Material
Nitrile Rubber
Style Number
28259
Slip Resistant Sole
Yes
Midsole Material
Hardened Rubber
Resists
Acids, Alkalies, Fats, Hydrocarbons, Oils
Footwear Closure Type
Pull On
Toe Shape
Round
Metatarsal Guard
No
Shank Material
Hardened Rubber
For Outdoor Traction
Yes
Insulated
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Features
Cutline at 12 in
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Removable Insole
Yes
Waterproof Type
Seamless Foam Injection
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Shoe Style
Knee
Footwear Brand
TINGLEY
Oil-Resistant Sole Technology
Nitrile Material
Max. Operating Temp.
120 Degrees F
Cold-Insulation Technology
Self-Insulating Air Bubbles
Insole Material
EVA
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.90, Dairy Tile (Oily): 0.62, Dairy Tile (Oily/Wet): 0.56, Dairy Tile (Wet): 0.81
Insole Color
Black

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Safety Loc, Insulated Yes, Size 11, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.