Zoro Homepage

Men's Flite Tall Rubber Boots, Composite Toe, 15 in Height, Gray, 13

  • Mfr # 28259

  • Zoro # G5722475


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Composite
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28259
Zoro #
G5722475
UPC #
081138036383
Country of Origin
China

Dimensions

Size
13
Height
15 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Gray
Item
Tall Rubber Boots
Series
Flite
Upper Material
Aerex 1.5.5(R)
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Chemical, Dairy, Food Processing, Petrochemical
Style Number
28259
Outsole Material
Nitrile Rubber
Footwear Closure Type
Pull On
Insulation Type
Thermal
Footwear Sole Pattern
Safety Loc
Midsole Material
Hardened Rubber
Metatarsal Guard
No
For Outdoor Traction
Yes
Insulated
Yes
Slip Resistant Sole
Yes
Shank Material
Hardened Rubber
Resists
Acids, Alkalies, Fats, Hydrocarbons, Oils
Standards
ASTM F2413-18
Toe Shape
Round
Oil Resisting Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Waterproof Type
Seamless Foam Injection
Completely Non Metallic
Yes
Removable Insole
Yes
Features
Cutline at 12 in
Puncture Resistant Insole
No
Shoe Style
Knee
Max. Operating Temp.
120 Degrees F
Insole Material
EVA
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.90, Dairy Tile (Oily): 0.62, Dairy Tile (Oily/Wet): 0.56, Dairy Tile (Wet): 0.81
Cold-Insulation Technology
Self-Insulating Air Bubbles
Footwear Brand
TINGLEY
Insole Color
Black
Oil-Resistant Sole Technology
Nitrile Material

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Safety Loc, Insulated Yes, Size 13, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.