Zoro Homepage

Men's Flite Tall Rubber Boots, Composite Toe, 15 in Height, Gray, 9

  • Mfr # 28259

  • Zoro # G5722509


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Composite
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28259
Zoro #
G5722509
UPC #
081138036345
Country of Origin
China

Dimensions

Size
9
Height
15 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Gray
Item
Tall Rubber Boots
Series
Flite
Upper Material
Aerex 1.5.5(R)
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Chemical, Dairy, Food Processing, Petrochemical
Midsole Material
Hardened Rubber
Insulated
Yes
Insulation Type
Thermal
Shank Material
Hardened Rubber
Footwear Sole Pattern
Safety Loc
Style Number
28259
Toe Shape
Round
Footwear Closure Type
Pull On
Metatarsal Guard
No
Resists
Acids, Alkalies, Fats, Hydrocarbons, Oils
Slip Resistant Sole
Yes
For Outdoor Traction
Yes
Outsole Material
Nitrile Rubber
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Removable Insole
Yes
Completely Non Metallic
Yes
Waterproof Type
Seamless Foam Injection
Features
Cutline at 12 in
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Shoe Style
Knee
Max. Operating Temp.
120 Degrees F
Cold-Insulation Technology
Self-Insulating Air Bubbles
Insole Material
EVA
Insole Color
Black
Oil-Resistant Sole Technology
Nitrile Material
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.90, Dairy Tile (Oily): 0.62, Dairy Tile (Oily/Wet): 0.56, Dairy Tile (Wet): 0.81
Footwear Brand
TINGLEY

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Safety Loc, Insulated Yes, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.