Zoro Homepage

Men's Knee Boots, Plain Toe, 15" Height, Red, 4

  • Mfr # 93155

  • Zoro # G3902357


product price: $59.89
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Red
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93155
Zoro #
G3902357
UPC #
081138012523
Country of Origin
China

Dimensions

Size
4
Height
15"

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 4, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.