Zoro Homepage

Men's Mid Rubber Boots, Steel Toe, Orange/Cream, 10

  • Mfr # 82330.1

  • Zoro # G302571922


product price: $187.99
/ea
Sold in multiples of 9 for $1,691.91
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Orange/Cream
Style Number
82330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82330.1
Zoro #
G302571922
UPC #
81138823105
Country of Origin
China

Dimensions

Size
10

Details

Toe Type
Steel
Gender
Men's
Color
Orange/Cream
Item
Mid Rubber Boots
Style Number
82330

Description

TINGLEY® 82330 HAZPROOF® STEEL TOE BOOTS, ORANGE/CREAM, SURE GRIP OUTSOLE, SIZE 10 HAZPROOF® - THE WORLD'S MOST ADVANCED HAZMAT BOOT. CERTIFIED TO NFPA 1991 FOR CHEMICAL AND HAZMAT CLEANUP, EMERGENCY RESPONSE, AND DOMESTIC PREPAREDNESS. MADE OF SPECIAL POLYMER MATERIAL, THIS COMFORTABLE BOOT MEETS THE PROTECTIVE FOOTWEAR CHEMICAL PERMEATION REQUIREMENTS OF NFPA 1991 STANDARD ON VAPOR-PROTECTIVE ENSEMBLES FOR HAZARDOUS MATERIALS EMERGENCIES. THE HAZPROOF BOOT HAS ALSO BEEN TESTED TO MILITARY STANDARD 282 AND WILL PROVIDE PROTECTION AGAINST CERTAIN CHEMICAL WARFARE BLISTER AND NERVE AGENTS IDEAL APPLICATIONS: CHEMICAL AND HAZMAT CLEANUP. CHEMICAL RESISTANCE: HAZARDOUS WASTE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.