Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Pilot G2 Tall Rubber Boots, Composite Toe, Black, 6

  • Mfr # 31261

  • Zoro # G001968832


product price: $17.49
/pr

Key Features

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Series
Pilot G2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31261
Zoro #
G001968832
UPC #
081138055438
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Boot Height Adjustment
Adjustable Height with Cut Down Bands

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Pilot G2
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Puncture Resistant Insole
No
Midsole Material
PVC
Standards
ASTM F2413
Static Dissipative
No
Removable Insole
Yes
Shoe Style
Knee
Electrical Hazard Rated
No
Outsole Material
PVC
Insulated
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.65, Dairy Tile (Wet): 0.57, Dairy Tile (Oily): 0.34, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.73, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.40
Features
Chemical-Resistant, Flexible Upper Material
Footwear Sole Pattern
Cleated
Ninety Degree Heel
Yes
Style Number
31261
Metatarsal Guard
No
Oil Resisting Sole
Yes
Outsole Technology
Self-Cleaning
Cold-Insulation Technology
Non Insulated
Waterproof Type
PVC Injection
Insole Material
EVA
Shank Material
PVC
Footwear Brand
Tingley
Completely Non Metallic
Yes

Description

Black PVC SafetyToe Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 6, Footwear Width M, Men's, Boot Height 14 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.