Zoro Homepage

Men's Pilot G2 Tall Rubber Boots, Plain Toe, 15 in Height, Black, 15

  • Mfr # 31161

  • Zoro # G701977189


product price: $17.79
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31161
Zoro #
G701977189
UPC #
081138055407
Country of Origin
China

Dimensions

Size
15
Height
15 in
Footwear Width
M
Boot Height Adjustment
Adjustable Height with Cut Down Bands

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Pilot G2
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Oil Resisting Sole
Yes
Midsole Material
PVC
Cold-Insulation Technology
Non Insulated
Puncture Resistant Insole
No
Static Dissipative
Yes
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Shoe Style
Knee
Footwear Brand
Tingley
Outsole Material
PVC
Removable Insole
Yes
Insulated
No
Shank Material
PVC
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.65, Dairy Tile (Wet): 0.57, Dairy Tile (Oily): 0.34, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.73, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.40
Electrical Hazard Rated
No
Features
Chemical-Resistant, Flexible Upper Material
Metatarsal Guard
No
Outsole Technology
Self-Cleaning
Footwear Sole Pattern
Cleated
Insole Material
EVA
Waterproof Type
PVC Injection
Style Number
31161
Metatarsal Guard Style
None

Description

Black PVC Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 15, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.