Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Polo Shirt, Polyester, Pullover, Green/Yellow, S

  • Mfr # S74022

  • Zoro # G5477337


product price: $30.59
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Fits Chest Size
36 in to 38 in
Back Stripe Pattern
Partially segmented Sawtooth® reflective tape
Standards
ANSI/ISEA 107 Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S74022
Zoro #
G5477337
UPC #
081138003064
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
36 in to 38 in
Length
28 in
Maximum Chest Size
38 in
Reflective Stripe Width
2 in
Minimum Chest Size
36 in

Details

Item
Polo Shirt
Material
Polyester
Color
Green/Yellow
Back Stripe Pattern
Partially segmented Sawtooth® reflective tape
Standards
ANSI/ISEA 107 Type R Class 2
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
2
Closure Type
Pullover
Gender
Men's
Fabric Weight
4.3 oz
Type
Polo
Features
Comfort, Lightweight, Breathable
Reflective Stripe Main Color
Silver
Collar Style
Knit
Sleeve Type
Short
Pocket Locations
Left Chest, Left Sleeve
Series
S74022
Tag-less
No
Front Closure Type
Buttons
Shirt Style
Polo

Description

Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style Knit, Color Green/Yellow, Size S, Fabric Weight 4.3 oz, Standards ANSI/ISEA 107 Type R Class 2, Sleeve Type Short, Maximum Chest Size 38 in, ANSI Type R, Features Comfort, Lightweight, Breathable, Length 28 in, Minimum Chest Size 36 in, Pocket Locations Left Chest, Left Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.