Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Profile Rubber Boot, Composite Toe, 15" Height, Brown, 13

  • Mfr # 51254

  • Zoro # G3902287


product price: $38.95
/pr

Key Features

Safety Criteria
Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Composite
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51254
Zoro #
G3902287
UPC #
081138012509
Country of Origin
China

Dimensions

Size
13
Height
15"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boot
Series
Profile
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Industry, Municipal Services
Footwear Sole Pattern
Cleated
Outsole Material
PVC
Resists
Acids, Alkalies, Fats, Hydrocarbon
Shank Material
PVC
Standards
ASTM F2413-18
Insulated
No
Style Number
51254
For Outdoor Traction
Yes
Midsole Material
PVC
Toe Shape
Round
Insulation Type
None
Metatarsal Guard
No
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Waterproof Type
Seamless PVC Injection
Static Dissipative
No
Electrical Hazard Rated
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Features
Cutline at 12 in, Beveled Heel
Removable Insole
Yes
Wide Toe Cap
No
Shoe Style
Knee
Insole Color
Gray
Max. Operating Temp.
120 Degrees F
Footwear Brand
TINGLEY
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.