Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Profile Rubber Boot, Composite Toe, 15" Height, Brown, 7

  • Mfr # 51254

  • Zoro # G3902409


product price: $38.95
/pr

Key Features

Safety Criteria
Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Type
Composite
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51254
Zoro #
G3902409
UPC #
081138012448
Country of Origin
China

Dimensions

Size
7
Height
15"
Heel Height
1/2 in
Footwear Width
M
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Type
Composite
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boot
Series
Profile
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Industry, Municipal Services
Outsole Material
PVC
Toe Shape
Round
Shank Material
PVC
Midsole Material
PVC
For Outdoor Traction
Yes
Standards
ASTM F2413-18
Footwear Closure Type
Pull On
Insulation Type
None
Metatarsal Guard
No
Style Number
51254
Insulated
No
Footwear Sole Pattern
Cleated
Resists
Acids, Alkalies, Fats, Hydrocarbon
Static Dissipative
No
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Waterproof Type
Seamless PVC Injection
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Features
Cutline at 12 in, Beveled Heel
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Shoe Style
Knee
Insole Color
Gray
Insole Material
Polyurethane
Max. Operating Temp.
120 Degrees F
Footwear Brand
TINGLEY

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.