Zoro Homepage

Men's Pulsar Tall Rubber Boots, Composite Toe, 15 in Height, Black, 14

  • Mfr # 43251

  • Zoro # G9267293


product price: $32.85
/pr

Key Features

Safety Criteria
Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Type
Composite
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43251
Zoro #
G9267293
UPC #
081138044166
Country of Origin
China

Dimensions

Size
14
Height
15 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Type
Composite
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Pulsar
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Industry, Municipal Services
Style Number
43251
Metatarsal Guard
No
Ninety Degree Heel
Yes
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Footwear Sole Pattern
Chevron Plus(R)
Waterproof Type
Seamless PVC Injection
Shank Material
PVC
Insulated
No
Removable Insole
Yes
Standards
ASTM F2413-18
Outsole Material
PVC
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Midsole Material
PVC
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Shoe Style
Knee
Footwear Brand
TINGLEY
Max. Operating Temp.
120 Degrees F
Insole Color
Gray
Insole Material
Polyurethane
Metatarsal Guard Style
None

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 14, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.