Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Pylon Mid Rubber Boots, Steel Toe, 12-1/2" Height, Brick Red, 6

  • Mfr # MB922B

  • Zoro # G3866064


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick Red
Height
12-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB922B
Zoro #
G3866064
UPC #
081138922266
Country of Origin
China

Dimensions

Size
6
Height
12-1/2"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick Red
Item
Mid Rubber Boots
Series
Pylon
Upper Material
Neoprene Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Chemical, Dairy, Food Processing, Petrochemical
For Outdoor Traction
Yes
Insulated
No
Resists
Certain Acids and Caustics, Alcohols, Fats, Oils, and Other Chemicals
Shank Material
Steel
Typical Rubber Boot Application
High Chemical Resistant
Outsole Material
Nitrile Rubber
Metatarsal Guard
No
Style Number
MB922B
Footwear Closure Type
Pull On
Insulation Type
None
Standards
ASTM F2413-18
Toe Shape
Round
Midsole Material
Rubber
Footwear Sole Pattern
Chevron
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Waterproof Type
Vulcanization
Completely Non Metallic
No
Shoe Style
Mid-Calf
Footwear Brand
TINGLEY
Insole Color
Black
Max. Operating Temp.
120 Degrees F
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 6, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.