Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Pylon Mid Rubber Boots, Steel Toe, 12-1/2" Height, Brick Red, 7

  • Mfr # MB924B

  • Zoro # G3866134


product price: $123.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick Red
Height
12-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB924B
Zoro #
G3866134
UPC #
081138924277
Country of Origin
China

Dimensions

Size
7
Height
12-1/2"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick Red
Item
Mid Rubber Boots
Series
Pylon
Upper Material
Neoprene Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Chemical, Dairy, Food Processing, Petrochemical
Style Number
MB924B
Footwear Sole Pattern
Safety Loc
Midsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
For Outdoor Traction
No
Resists
Certain Acids and Caustics, Alcohols, Fats, Oils, and Other Chemicals
Insulated
No
Typical Rubber Boot Application
High Chemical Resistant
Shank Material
Steel
Toe Shape
Round
Insulation Type
None
Standards
ASTM F2413-18
Outsole Material
Nitrile Rubber
Waterproof Type
Vulcanization
Puncture Resistant Insole
No
Completely Non Metallic
No
Ninety Degree Heel
Yes
Static Dissipative
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Shoe Style
Mid-Calf
Insole Color
Black
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Brand
TINGLEY
Max. Operating Temp.
120 Degrees F
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 7, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.