Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Rain Coat, PVC, Snaps with Storm Flap, Clear, XS

  • Mfr # C61210

  • Zoro # G3762311


product price: $13.45
/ea

Key Features

Color
Clear
Material
PVC
Closure Type
Snaps with Storm Flap
Gender
Men's
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C61210
Zoro #
G3762311
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
XS
Length
48 in
Rainwear Size
XS
Fits Chest Size
32 in to 34 in
Maximum Chest Size
34 in

Details

Item
Rain Coat
Color
Clear
Material
PVC
Closure Type
Snaps with Storm Flap
Gender
Men's
Number of Outside Pockets
2
Features
0.2mm Thickness; Detachable Hood with Draw Cord
Liner Material
None
Number of Inside Pockets
0
Includes Lining
No
Back Stripe Pattern
None
Garment Type
Rain Coat
Cuff Style
Open
Hood Style
Snap-On (Included)
Insulated for Cold Conditions
No
Includes Hood
Yes
High-Visibility
No
Style
Rain Coat
Includes Removable Liner
No

Description

Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size XS, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Clear, Front Closure Type Snaps with Storm Flap, Gender Men's, Material PVC, High-Visibility No, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Snap-On (Included), Length 48 in, Length Type Calf, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 34 in, Cuff Style Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.