Shop TINGLEY
See all product information
Create Account
Men's Sigma Tall Rubber Boot w/Met Guard, Steel Toe, 16" Height, Black, 15
Mfr # MB816B
Zoro # G4393821
product price:Â
$
193.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB816B
- Zoro #
- G4393821
- UPC #
- 081138816152
- Country of Origin
- China
Dimensions
- Size
- 15
- Height
- 16"
- Footwear Width
- M
- Heel Height
- 1/2 in
- Boot Height Adjustment
- Standard Height
- Height Adjustment
- Non-Adjustable
- Boot Height
- 16 in
- Width
- M
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 15, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair