Men's Steplite X(R) Tall Rubber Boots, Steel Toe, 15" Height, Yellow, 14

  • Mfr # 77253

  • Zoro # G5894047


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Toe Type
Steel
Typical Rubber Boot Application
Mild Chemical Resistant
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77253
Zoro #
G5894047
UPC #
081138007574
Country of Origin
Belgium

Dimensions

Size
14
Height
15"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Toe Type
Steel
Typical Rubber Boot Application
Mild Chemical Resistant
Gender
Men's
Waterproof
Yes
Color
Yellow
Item
Tall Rubber Boots
Series
Steplite X(R)
Upper Material
Polyurethane
Heel Style
Flat Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Dairy, Food Processing, Petrochemical
Standards
ASTM F2413-18
Shank Material
Polyurethane
Insulation Type
Self-insulating
For Outdoor Traction
Yes
Metatarsal Guard
No
Resists
Fats, Oils, Greases, Fuels and Dilute Bleach Solutions
Outsole Material
Polyurethane
Footwear Sole Pattern
Cleated
Insulated
Yes
Style Number
77253
Toe Shape
Round
Midsole Material
Polyurethane
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Removable Insole
Yes
Completely Non Metallic
No
Static Dissipative
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Waterproof Type
Seamless Foam Injection
Shoe Style
Knee
Oil-Resistant Sole Technology
Nitrile Material
Cold-Insulation Technology
Self-Insulating Air Bubbles
Insole Color
Green
Footwear Brand
TINGLEY
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.56, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.52
Max. Operating Temp.
120 Degrees F
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 14, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.