Men's Steplite X(R) Tall Rubber Boots, Steel Toe, 15" Height, Yellow, 7

  • Mfr # 77253

  • Zoro # G5894117


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Yellow
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77253
Zoro #
G5894117
UPC #
081138007505
Country of Origin
Belgium

Dimensions

Size
7
Height
15"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Yellow
Item
Tall Rubber Boots
Series
Steplite X(R)
Upper Material
Polyurethane
Heel Style
Flat Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Dairy, Food Processing, Petrochemical
Typical Rubber Boot Application
Mild Chemical Resistant
Insulation Type
Self-insulating
Footwear Sole Pattern
Cleated
Style Number
77253
Standards
ASTM F2413-18
Toe Shape
Round
Outsole Material
Polyurethane
Footwear Closure Type
Pull On
Insulated
Yes
Metatarsal Guard
No
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Resists
Fats, Oils, Greases, Fuels and Dilute Bleach Solutions
Shank Material
Polyurethane
Wide Toe Cap
No
Completely Non Metallic
No
Static Dissipative
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Waterproof Type
Seamless Foam Injection
Removable Insole
Yes
Oil Resisting Sole
Yes
Shoe Style
Knee
Cold-Insulation Technology
Self-Insulating Air Bubbles
Oil-Resistant Sole Technology
Nitrile Material
Footwear Brand
TINGLEY
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.56, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.52
Max. Operating Temp.
120 Degrees F
Insole Material
Polyurethane
Insole Color
Green
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 7, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.