Men's Steplite X(R) Tall Rubber Boots, Steel Toe, 15" Height, Yellow, 8

  • Mfr # 77253

  • Zoro # G5894108


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Yellow
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77253
Zoro #
G5894108
UPC #
081138007512
Country of Origin
Belgium

Dimensions

Size
8
Height
15"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Yellow
Item
Tall Rubber Boots
Series
Steplite X(R)
Upper Material
Polyurethane
Heel Style
Flat Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Dairy, Food Processing, Petrochemical
Footwear Sole Pattern
Cleated
Midsole Material
Polyurethane
Insulated
Yes
Metatarsal Guard
No
Standards
ASTM F2413-18
Typical Rubber Boot Application
Mild Chemical Resistant
Resists
Fats, Oils, Greases, Fuels and Dilute Bleach Solutions
Style Number
77253
For Outdoor Traction
Yes
Outsole Material
Polyurethane
Footwear Closure Type
Pull On
Shank Material
Polyurethane
Insulation Type
Self-insulating
Toe Shape
Round
Removable Insole
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Waterproof Type
Seamless Foam Injection
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
No
Shoe Style
Knee
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.56, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.52
Max. Operating Temp.
120 Degrees F
Cold-Insulation Technology
Self-Insulating Air Bubbles
Footwear Brand
TINGLEY
Insole Material
Polyurethane
Insole Color
Green
Oil-Resistant Sole Technology
Nitrile Material

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 8, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.