Shop TINGLEY
See all product information
Create Account
O21007 Eagle Plain Front Overall, Yellow, Medium
- Mfr # O21007.MD
- Zoro # G305642346
product price:Â
$
63.15
/ea
Sold in multiples of 9 for
$568.35
Key Features
Color
Yellow
Material
Nylon
Standards
ASTM E96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O21007.MD
- Zoro #
- G305642346
- UPC #
- 81138700123
- Country of Origin
- China
Dimensions
- Size
- Medium
Details
- Color
- Yellow
- Material
- Nylon
- Standards
- ASTM E96
Description
Tingley o21007 eagle plain front overall, yellow, md eagle - heavy protection, lightweight comfort. Breathable eagle polyurethane on nylon suit for all day comfort and wear. The most lightweight and comfortable suit we make, the eagle suit is made of 200 denier nylon and coated on the inside with polyurethane. Ideal applications: agriculture, food processing, municipalities, and general industry. Chemical resistance: good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.