O22007 Iron Eagle Plain Front Overall, Gold, SnapLock Buckles, Medium
- Mfr # O22007.MD
- Zoro # G308450115
product price:Â
$
61.19
/ea
Sold in multiples of 9 for
$550.71
Key Features
Color
Gold
Material
Polyurethane on Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O22007.MD
- Zoro #
- G308450115
- UPC #
- 81138700222
- Country of Origin
- China
- Color
- Gold
- Material
- Polyurethane on Nylon
Dimensions
- Size
- Medium
Description
Tingley o22007 iron eagle plain front overall, gold, snap-lock buckles, md iron eagle - heavy protection, lightweight comfort. The iron eagle exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the iron eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions. Ideal applications: food processing, meat packing, forestry, agriculture, petrochemical, and nuclear utilities. Chemical resistance: good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.